Check Availability
  • HUBBELL KILLARK 

    TB-Style 1/2" Conduit Outlet Body, Threaded Copper Free Aluminum, 4.0 cu. in.

  • Item # 2NB71
  • Mfr. Model # OTB-1
TB-Style 1/2" Conduit Outlet Body, Threaded Copper Free Aluminum, 4.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NB71
Mfr. Model # OTB-1
UNSPSC #39121202
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location No
Conduit Outlet Body Material Copper Free Aluminum
Conduit Outlet Body Style TB
Conduit Outlet Body Hub Size 1/2"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 4.0 cu. in.
Back Type Flat
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions