Check Availability
  • HUBBELL KILLARK 

    T-Style 1" Conduit Outlet Body, Threaded Iron, 42.0 cu. in.

  • Item # 2LMA2
  • Mfr. Model # GESTT-3M
T-Style 1" Conduit Outlet Body, Threaded Iron, 42.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LMA2
Mfr. Model # GESTT-3M
UNSPSC #39121308
Shipping Weight 7.53 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style T
Conduit Outlet Body Hub Size 1"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 42.0 cu. in.
Back Type Flat
Color Gray
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions