This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HUBBELL KILLARK 

    Sealing Fitting, Iron, Female to Female Connection, 3/4" Conduit Size

  • Item # 2NA13
  • Mfr. Model # EY-2M
Sealing Fitting, Iron, Female to Female Connection, 3/4" Conduit Size

See alternate products available online.

Product Details

This fitting is designed for sealing conduit. It features iron construction.
Show More Close
 

Technical Specifications

Item # 2NA13
Mfr. Model # EY-2M
UNSPSC #39121202
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Sealing Fitting
Fitting Sub-Category Sealing Fittings
Connection Female to Female
Application Used For Sealing Conduit
Color Silver
Length 3-1/16"
Material Iron
Conduit Size 3/4"
Standards UL 886, CSA C22.2 No 30
* This product's country of origin is subject to change

Compliance and Restrictions