Check Availability
Sealing Fitting, Aluminum, Female to Female Connection, 1/2" Conduit Size
  • HUBBELL KILLARK 

    Sealing Fitting, Aluminum, Female to Female Connection, 1/2" Conduit Size

  • Item # 2MY96
  • Mfr. Model # ENY-1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This fitting is designed for sealing conduit. It features aluminum construction.
Show More Close
 

Technical Specifications

Item # 2MY96
Mfr. Model # ENY-1
UNSPSC #39121202
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Sealing Fitting
Fitting Sub-Category Sealing Fittings
Connection Female to Female
Application Used For Sealing Conduit
Color Silver
Length 3-15/16"
Material Aluminum
Conduit Size 1/2"
Standards UL 886, CSA C22.2 No 30

* This product's country of origin is subject to change

Compliance and Restrictions