Check Availability
  • HUBBELL KILLARK 

    Right Angle Conduit Clamp, 3/4" Nominal Conduit/Pipe, Malleable Iron, 1 EA

  • Item # 2LKV1
  • Mfr. Model # RACC075
Right Angle Conduit Clamp, 3/4" Nominal Conduit/Pipe, Malleable Iron, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Right angle conduit clamp is designed to securely hold its rigid metal conduit, and support heavy loads.
Show More Close
 

Technical Specifications

Item # 2LKV1
Mfr. Model # RACC075
UNSPSC #39121705
Catalog Page 320
Shipping Weight 0.37 lbs
Country of Origin China *
Sub-Category Conduit Clamps
Item Right Angle Conduit Clamp
Material Malleable Iron
Nominal Conduit/Pipe 3/4"
For Use With Conduits, Pipes, Cables
Finish Hot Dipped Galvanized
Flange Thickness 3/64" to 1-5/8"
Length 2.8"
Width 2.3"
Description/Special Features Capable of Supporting Heavy Loads, Meets Every Installation Needs
* This product's country of origin is subject to change

Compliance and Restrictions