Check Availability
  • HUBBELL KILLARK 

    Receptacle with Disconnect Switch, 600VAC/250VDC Voltage, 30 Amps, Number of Poles: 2

  • Item # 54DG60
  • Mfr. Model # VBQ1034CH100
Receptacle with Disconnect Switch, 600VAC/250VDC Voltage, 30 Amps, Number of Poles: 2
Qty
  • Web Price
    $6,025.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DG60
Mfr. Model # VBQ1034CH100
UNSPSC #39121406
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Receptacle with Disconnect Switch
Voltage 600VAC/250VDC
Hz 50/60
Amps 30
Number of Wires 2
Number of Poles 2
Circuit Breaker Amp Rating 100
Hub Size 1-1/2"
Hub Style Dead-End
Screws Stainless Steel
Mounting Box Copperfree Aluminum
Material Copper-Free Aluminum
Finish Powder Coated
NEMA Rating 3, 4, 4X
Standards UL Listed, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms