Check Availability
  • HUBBELL KILLARK 

    Receptacle, 120VAC Voltage, 20 Amps, Number of Poles: 2, Number of Wires: 3

  • Item # 54DG43
  • Mfr. Model # UGR0-20231QW
Receptacle, 120VAC Voltage, 20 Amps, Number of Poles: 2, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DG43
Mfr. Model # UGR0-20231QW
UNSPSC #39121406
Shipping Weight 1.88 lbs
Country of Origin USA *
Item Receptacle
Voltage 120VAC
Hz 60
Amps 20
Number of Wires 3
Number of Poles 2
NEMA Type 5-20R
Hub Size 3/4"
Screws Stainless Steel
Mounting Box Copperfree Aluminum, 1 Gang
Material Copper-Free Aluminum
Finish Powder Coated
NEMA Rating 7
Standards UL Listed, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms