Check Availability
Pin and Sleeve Receptacle, 120VAC Voltage, 20 Amps, Number of Poles: 2, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DG50
Mfr. Model # KRS-218-220
UNSPSC #39121406
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Pin and Sleeve Receptacle
Voltage 120VAC
Hz 60
Amps 20
Number of Wires 3
Number of Poles 2
Hub Size 3/4"
Hub Style Feed-Thru
Feed-Thru Hub (In.) 1/2"
Screws Stainless Steel
Mounting Box Copperfree Aluminum, 1 Gang
Material Copper-Free Aluminum
Finish Powder Coated
NEMA Rating 3, 4, 4X
Standards UL Listed, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In