Check Availability
  • HUBBELL KILLARK 

    Pin and Sleeve Receptacle, 600VAC/250VDC Voltage, 60 Amps, Number of Poles: 4, Number of Wires: 4

  • Item # 2NVR5
  • Mfr. Model # VR641
Pin and Sleeve Receptacle, 600VAC/250VDC Voltage, 60 Amps, Number of Poles: 4, Number of Wires: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NVR5
Mfr. Model # VR641
UNSPSC #39121406
Shipping Weight 2.47 lbs
Country of Origin USA *
Item Pin and Sleeve Receptacle
Voltage 600VAC/250VDC
Amps 60
Number of Wires 4
Number of Poles 4
Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
NEMA Rating 4X
Standards UL (E10757) / CSA (LR111846)
* This product's country of origin is subject to change

Compliance and Restrictions