Check Availability
  • HUBBELL KILLARK 

    Pin and Sleeve Plug, 600VAC/250VDC Voltage, 60 Amps, Number of Poles: 4, Number of Wires: 3

  • Item # 5HJ62
  • Mfr. Model # VP6485
Pin and Sleeve Plug, 600VAC/250VDC Voltage, 60 Amps, Number of Poles: 4, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HJ62
Mfr. Model # VP6485
UNSPSC #39121402
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Pin and Sleeve Plug
Voltage 600VAC/250VDC
Amps 60
Number of Wires 3
Number of Poles 4
Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Finish Epoxy Polyester
NEMA Rating 4X
Standards UL (E10757) / CSA (LR111846)
* This product's country of origin is subject to change

Compliance and Restrictions