Check Availability
  • HUBBELL KILLARK 

    Pin and Sleeve Plug, 600VAC/250VDC Voltage, 200 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 2NVU4
  • Mfr. Model # VP203612
Pin and Sleeve Plug, 600VAC/250VDC Voltage, 200 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NVU4
Mfr. Model # VP203612
UNSPSC #39121402
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Pin and Sleeve Plug
Voltage 600VAC/250VDC
Amps 200
Number of Wires 2
Number of Poles 3
Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
NEMA Rating 4X
Standards UL (E10757) / CSA (LR111846)
* This product's country of origin is subject to change

Compliance and Restrictions