Check Availability
Pin and Sleeve Plug, 600VAC/250VDC Voltage, 60 Amps, Number of Poles: 3, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NVP8
Mfr. Model # VP6375
UNSPSC #39121402
Shipping Weight 3.06 lbs
Country of Origin USA *
Item Pin and Sleeve Plug
Voltage 600VAC/250VDC
Amps 60
Number of Wires 3
Number of Poles 3
Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
NEMA Rating 4X
Standards UL (E10757) / CSA (LR111846)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In