Check Availability
  • HUBBELL KILLARK 

    Parallel Conduit Clamp, 3/4" Nominal Conduit/Pipe, Malleable Iron, 1 EA

  • Item # 2LKX1
  • Mfr. Model # PCC075
Parallel Conduit Clamp, 3/4" Nominal Conduit/Pipe, Malleable Iron, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Capable of meeting any installation need, the parallel conduit clamp secures rigid metal conduits to the chosen channel, beam, or angle support. Capable of supporting heavy loads.
Show More Close
 

Technical Specifications

Item # 2LKX1
Mfr. Model # PCC075
UNSPSC #39121705
Catalog Page 320
Shipping Weight 0.59 lbs
Country of Origin China *
Sub-Category Conduit Clamps
Item Parallel Conduit Clamp
Material Malleable Iron
Nominal Conduit/Pipe 3/4"
For Use With Conduits, Pipes, Cables
Finish Hot Dipped Galvanized
Flange Thickness 3/32" to 15/32"
Length 3.1"
Width 1.7"
Description/Special Features Capable of Supporting Heavy Loads, Meets Every Installation Needs
* This product's country of origin is subject to change

Compliance and Restrictions