Check Availability
  • HUBBELL KILLARK 

    Metal Halide Light Fixture, M138

  • Item # 2PDD8
  • Mfr. Model # VM5P250
Metal Halide Light Fixture, M138
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PDD8
Mfr. Model # VM5P250
UNSPSC #39111902
Shipping Weight 25.15 lbs
Country of Origin USA *
Item Metal Halide Light Fixture
Fixture Type Hazardous Location
Lamp Type Metal Halide
Lamp Quantity 1
Bulb Designation M138
Lamp Watts 250
Suggested Lamp Item No. 4PL08
Fixture Wattage 250
Voltage 120/208/240/277VAC
Lamp Included No
Ambient Temp. Range -40 Degrees F
Housing Material Copper-Free Aluminum
Housing Finish Tan
Mounting Ceiling/Pendant/Stanchion/Wall
Length 13-9/16"
Height 9-9/16"
Width 11-7/8"
Standards Class I, Div 2 Groups A,B,C,D / Class I, Zone 2, Groups IIC, IIB, IIA / Class III / Suitable for wet locations, NEMA 3, 4, 4X, IP66
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In