Check Availability
  • HUBBELL KILLARK 

    LB-Style 3/4" Conduit Outlet Body, Threaded Copper Free Aluminum, 7.0 cu. in.

  • Item # 2NB11
  • Mfr. Model # OLB-2
LB-Style 3/4" Conduit Outlet Body, Threaded Copper Free Aluminum, 7.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Get easy access to conductors for pulling, splitting, and maintenance with the Killark® 5 Copper-Free Aluminum Conduit Body. The flat-back design helps increase wiring capacity and mounting stability.

• Tapered threaded hubs
• Raintight when used with gasketed covers
Show More Close
 

Technical Specifications

Item # 2NB11
Mfr. Model # OLB-2
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location No
Conduit Outlet Body Material Copper Free Aluminum
Conduit Outlet Body Style LB
Conduit Outlet Body Hub Size 3/4"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 7.0 cu. in.
Back Type Flat
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions