Check Availability
  • HUBBELL KILLARK 

    LB-Style 1-1/2" Conduit Outlet Body, Threaded Iron, 75.0 cu. in.

  • Item # 2LLY5
  • Mfr. Model # GEJLBT-5M
LB-Style 1-1/2" Conduit Outlet Body, Threaded Iron, 75.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LLY5
Mfr. Model # GEJLBT-5M
UNSPSC #39121308
Shipping Weight 11.05 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style LB
Conduit Outlet Body Hub Size 1-1/2"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 75.0 cu. in.
Back Type Flat
Color Gray
Standards UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions