Check Availability
L-Style 3/4" Conduit Outlet Body, Threaded Iron, 19.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LLW5
Mfr. Model # GECLT-2M
UNSPSC #39121308
Shipping Weight 3.55 lbs
Country of Origin Mexico *
Item Conduit Outlet Body
Conduit Outlet Body Type Conduit Outlet Body
Hazardous Location Yes
Conduit Outlet Body Material Iron
Conduit Outlet Body Style L
Conduit Outlet Body Hub Size 3/4"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 19.0 cu. in.
Back Type Flat
Color Gray
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In