Check Availability
  • HUBBELL KILLARK 

    High Pressure Sodium Light Fixture,S62

  • Item # 2PDH4
  • Mfr. Model # VM1S070
High Pressure Sodium Light Fixture,S62
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PDH4
Mfr. Model # VM1S070
UNSPSC #39111902
Shipping Weight 10.5 lbs
Country of Origin USA *
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
Lamp Quantity 1
Housing Finish Tan
Suggested Lamp Item No. 6V730
Lamp Included No
Ambient Temp. Range -40 to 149 Degrees F
Mounting Ceiling/Pendant/Stanchion/Wall
Standards Class I, Div 2 Groups A,B,C,D / Class I, Zone 2, Groups IIC, IIB, IIA / Class II Div 1&2, Groups E,F,G / Class III / Suitable for wet locations, NEMA 3, 4, 4X
Item High Pressure Sodium Light Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms