Check Availability
  • HUBBELL KILLARK 

    Hazardous Warning Light,Xenon,Red

  • Item # 4KGU7
  • Mfr. Model # NVSZMFG26R
Hazardous Warning Light,Xenon,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGU7
Mfr. Model # NVSZMFG26R
UNSPSC #55121719
Shipping Weight 2.0 lbs
Country of Origin USA *
Lamp Type Xenon
Flashes per Minute 60-80
Light Output 50 Candela
Lamp Life 10,000 hr.
Lens Design Dome
Lens Material Lexan(R)
Housing Material Glass Filled Polyester
Operating Temp. -22 to 104 Degrees F
Rating IP66, NEMA 3, 4, 4X
Power Source 12 to 80VDC
Current Drawn 0.40A DC
Width 4.75"
Depth 4.75"
Height 11-3/16"
Diameter 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms