Check Availability
  • HUBBELL KILLARK 

    Hazardous Warning Light, Xenon, Amber, 120V

  • Item # 4KGU3
  • Mfr. Model # NVSZMFG01A
Hazardous Warning Light, Xenon, Amber, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGU3
Mfr. Model # NVSZMFG01A
UNSPSC #55121719
Shipping Weight 2.0 lbs
Country of Origin USA *
Lamp Type Xenon
Flashes per Minute 60-80
Light Output 50 Candela
Lamp Life 10,000 hr.
Lens Design Dome
Lens Material Lexan(R)
Housing Material Glass Filled Polyester
Operating Temp. -22 to 104 Degrees F
Rating IP66, NEMA 3, 4, 4X
Power Source 120VAC
Current Drawn 0.04A AC
Width 4.75"
Depth 4.75"
Height 11-3/16"
Diameter 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In