Check Availability
  • HUBBELL KILLARK 

    Hazardous Warning Light,LED,Red

  • Item # 4KGU1
  • Mfr. Model # NVSLCFG26R
Hazardous Warning Light,LED,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGU1
Mfr. Model # NVSLCFG26R
UNSPSC #55121719
Shipping Weight 1.13 lbs
Country of Origin USA *
Lamp Type LED
Flashes per Minute 420 Microflashes
Light Output 70.8 Candela
Lamp Life 50,000 hr.
Lens Design Integral Inverted Cone
Lens Material Lexan(R)
Housing Material Glass Filled Polyester
Operating Temp. -40 to 104 Degrees F
Rating IP66, NEMA 3, 4, 4X
Power Source 12 to 80VDC
Current Drawn 0.20A DC
Width 4.75"
Depth 4.75"
Height 6-7/8"
Diameter 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms