Check Availability
  • HUBBELL KILLARK 

    Hazardous Location GFCI, 125VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2

  • Item # 2NVZ3
  • Mfr. Model # UGFI20AD
Hazardous Location GFCI, 125VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable receptacle includes a back box and is ideal for hazardous environments.
Show More Close
 

Technical Specifications

Item # 2NVZ3
Mfr. Model # UGFI20AD
UNSPSC #39121406
Shipping Weight 15.28 lbs
Country of Origin USA *
Item Hazardous Location GFCI
Cord Length 3 ft.
Color Gray
Amps 20
NEMA Plug Configuration 5-20P
NEMA Receptacle Configuration 5-20R
Enclosure Rating NEMA 3
NEC Cord Designation SOOW
Range of Lengths 3 ft.
Voltage Rating 125VAC
Hz 60
Number of Poles 2
Number of Wires 3
HP 1
Gauge/Conductor 12/3
Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Reset Type Manual
Standards UL, CSA
Portable GFCI Receptacle Cord Length No Cord
Self-Testing No
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
* This product's country of origin is subject to change

Compliance and Restrictions