Check Availability
  • HUBBELL KILLARK 

    Hazardous Location Enclosure, 12.32" Height, 12.32" Width, 8.09" Depth

  • Item # 2NWD6
  • Mfr. Model # EXB-886 N34
Hazardous Location Enclosure, 12.32" Height, 12.32" Width, 8.09" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hazardous Location Enclosures
• NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G) Aluminum construction Screw-on cover units have gray epoxy/polyester powder-coated finish Bolt-on cover units have lacquer finish
Enclosures allow custom assembly while maintaining 3d-party certifications.
UL Listed, CSA Certified.
Show More Close
 

Technical Specifications

Item # 2NWD6
Mfr. Model # EXB-886 N34
UNSPSC #39121308
Shipping Weight 36.37 lbs
Country of Origin USA *
Item Hazardous Location Enclosure
Max. Conduit Size 2"
Height 12.32"
Width 12.32"
Depth 8.09"
Interior Panel 2NWE2
Material Aluminum
Mounting Type Wall Mount
Finish Powder Epoxy/Polyester
Cover Type Bolt On
Lid Hinge Yes
Series EXB
Mounting Brackets Yes
Color Gray
NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G)
Safety Rating Class 1, Division 1
Standards UL/ CSA/ FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.