Check Availability
  • HUBBELL KILLARK 

    Hazardous Location Enclosure, 10.50" Height, 8.87" Width, 7.97" Depth

  • Item # 2NWC4
  • Mfr. Model # GRL
Hazardous Location Enclosure, 10.50" Height, 8.87" Width, 7.97" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hazardous Location Enclosures
• NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G) Aluminum construction Screw-on cover units have gray epoxy/polyester powder-coated finish Bolt-on cover units have lacquer finish
Enclosures allow custom assembly while maintaining 3d-party certifications.
UL Listed, CSA Certified.
Show More Close
 

Technical Specifications

Item # 2NWC4
Mfr. Model # GRL
UNSPSC #39121308
Shipping Weight 27.27 lbs
Country of Origin USA *
Item Hazardous Location Enclosure
Max. Conduit Size 2"
Height 10.50"
Width 8.87"
Depth 7.97"
Gasket Replacement GRL-RG
Interior Panel 2NWD3
Material Aluminum
Mounting Type Wall Mount
Finish Powder Epoxy/Polyester
Cover Type Screw On with Blank Cover
Lid Hinge No
Series GR
Mounting Brackets Yes
Color Gray
NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G)
Safety Rating Class 1, Division 1
Standards UL/ CSA/ FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.