Check Availability
  • HUBBELL KILLARK 

    HID Light Fixture,QL55

  • Item # 2PDH6
  • Mfr. Model # VM1Q0532
HID Light Fixture,QL55
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PDH6
Mfr. Model # VM1Q0532
UNSPSC #39111902
Shipping Weight 10.05 lbs
Country of Origin USA *
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
Lamp Quantity 1
Housing Finish Tan
Lamp Included Yes
Ambient Temp. Range -40 Degrees F
Mounting Ceiling/Pendant/Stanchion/Wall
Item Induction Light Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms