Check Availability
  • HUBBELL KILLARK 

    Guard, Red

  • Item # 22P051
  • Mfr. Model # VAG-100R
Guard, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22P051
Mfr. Model # VAG-100R
UNSPSC #39111902
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Hazardous Location Guard
Includes Red Guard
For Use With V Series
Description/Special Features Red
Standards Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
* This product's country of origin is subject to change

Compliance and Restrictions