Check Availability
  • HUBBELL KILLARK 

    Hazardous Location Floodlight, MHPS, 400W

  • Item # 4KGP2
  • Mfr. Model # KFP400-76
Hazardous Location Floodlight, MHPS, 400W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGP2
Mfr. Model # KFP400-76
UNSPSC #39111902
Catalog Page 452
Shipping Weight 39.95 lbs
Country of Origin USA *
Item - Floodlights Hazardous Location Floodlight
Lamp Watts - Fixtures 400.0
Max. Fixture Wattage 452.0
Mounting Type - Floodlights Trunnion
Fixture Rated Life 12,000 hr.
Fixture Housing Color Dark Bronze
Fixture Housing Finish Powder Epoxy
Fixture Temp. Range -40 Degrees to 131 Degrees F
Light Technology HID
Sensor Type - Fixtures No Sensor Included
Number of Sensors 0
Fixture Housing Material Copper-Free Aluminum
Fixture Height 23"
Fixture Length 10-1/8"
Fixture Width 18-1/8"
Description/Special Features Wide Area Flood Light
Fixture Voltage 120 to 480
Includes Galvanized Steel Trunnion Bracket with Stainless Steel Mounting Hardware
Lamp Included No
Lamp Type - Fixtures Metal Halide, Pulse Start
Light Distribution Wide Flood
Lighting Certification Unrated
Fixture Mounting Location Wall
Series KF
Socket Type Mogul
Solar Powered No
Standards Class I, Div. 2 groups A, B, C, D Class I, Zone 2, Groups IIC, IIB, IIA, N4X Wet Location Rated
Suggested Lamp Item No. 3JJ96
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms