Check Availability
  • HUBBELL KILLARK 

    7/8" Elbow, 90°, 3/4" FNPT x 3/4" MNPT, Zinc Plated Iron

  • Item # 10N056
  • Mfr. Model # MF-90-2MWW
7/8" Elbow, 90°, 3/4" FNPT x 3/4" MNPT, Zinc Plated Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded for rigid conduit or IMC, this elbow features smooth integral bushings to prevent damage to wires.
Show More Close
 

Technical Specifications

Item # 10N056
Mfr. Model # MF-90-2MWW
UNSPSC #39121202
Shipping Weight 0.4 lbs
Country of Origin USA *
Item - Conduit Fitting Elbow, 90 Degrees
Ends - Hazardous Fittings 3/4" FNPT x 3/4" MNPT
Overall Length - Fitting 7/8"
Conduit Fitting Material Zinc Plated Iron
Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL Listed File (E10514), CSA Certified File (LR11716), FM Approved File (25215)
Application Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
* This product's country of origin is subject to change

Compliance and Restrictions