Check Availability
  • HUBBELL KILLARK 

    Elbow, 90°, Iron, Male to Female Connection, 1/2" Conduit Size

  • Item # 10N055
  • Mfr. Model # MF-90-1MWW
Elbow, 90°, Iron, Male to Female Connection, 1/2" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded for rigid conduit or IMC, this elbow features smooth integral bushings to prevent damage to wires.
Show More Close
 

Technical Specifications

Item # 10N055
Mfr. Model # MF-90-1MWW
UNSPSC #39121202
Shipping Weight 6.0 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Fitting Sub-Category Elbows
Connection Male to Female
Application Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Color Gray
Length 11/16"
Material Iron
Conduit Size 1/2"
Standards Class I, Div. 1 & 2, Groups C,D / Class II, Div. 1 & 2, Groups E,F,G / Class III / UL Listed File (E10514), CSA Certified File (LR11716), FM Approved File (25215)
* This product's country of origin is subject to change

Compliance and Restrictions