Check Availability
  • HUBBELL KILLARK 

    Edge Conduit Clamp, 3/4" Nominal Conduit/Pipe, Malleable Iron, 1 EA

  • Item # 2LKW2
  • Mfr. Model # ECC075
Edge Conduit Clamp, 3/4" Nominal Conduit/Pipe, Malleable Iron, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Capable of meeting any installation need, the edge conduit clamp secures rigid metal conduits to the chosen channel, beam, or angle support. Capable of supporting heavy loads.
Show More Close
 

Technical Specifications

Item # 2LKW2
Mfr. Model # ECC075
UNSPSC #39121705
Shipping Weight 0.85 lbs
Country of Origin China *
Sub-Category Conduit Clamps
Item Edge Conduit Clamp
Material Malleable Iron
Nominal Conduit/Pipe 3/4"
For Use With Conduits, Pipes, Cables
Finish Hot Dipped Galvanized
Flange Thickness 3/16" to 23/32"
Length 2.9"
Width 2.4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.