Check Availability
  • HUBBELL KILLARK 

    Device Box for FXCS and FXS Series, 1-Gang, Height 6.81", Width 3.68", Depth 1.75"

  • Item # 4TZU4
  • Mfr. Model # FXB-3
Device Box for FXCS and FXS Series, 1-Gang, Height 6.81", Width 3.68", Depth 1.75"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Device box is for use in hazardous locations with FXCS sealed covers. Features a feed through design.
Show More Close
 

Technical Specifications

Item # 4TZU4
Mfr. Model # FXB-3
UNSPSC #39121303
Shipping Weight 1.68 lbs
Country of Origin USA *
Box Type 1-Gang
Depth 1.75"
Width 3.68"
Height 6.81"
Hub Size 1"
Hub Style Dead-end
Item Device Box for FXCS and FXS Series
Material Aluminum
Number of Gangs 1
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions