Check Availability
  • HUBBELL KILLARK 

    5-1/16" Capped Elbow, 90°, 1-1/4" FNPT x 1-1/4" FNPT, Zinc Plated Iron

  • Item # 4TZL6
  • Mfr. Model # Y-4M
5-1/16" Capped Elbow, 90°, 1-1/4" FNPT x 1-1/4" FNPT, Zinc Plated Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This capped elbow features iron construction with an electro-plated zinc finish. It is designed to change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. Smooth, integral bushings help to prevent damage to wires.
Show More Close
 

Technical Specifications

Item # 4TZL6
Mfr. Model # Y-4M
UNSPSC #39121311
Shipping Weight 4.38 lbs
Country of Origin Mexico *
Item - Conduit Fitting Capped Elbow, 90 Degrees
Ends - Hazardous Fittings 1-1/4" FNPT x 1-1/4" FNPT
Overall Length - Fitting 5-1/16"
Conduit Fitting Material Zinc Plated Iron
Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886,UL 1203, CSA C22.2 No. 30
* This product's country of origin is subject to change

Compliance and Restrictions