Check Availability
  • HUBBELL KILLARK 

    Capped Elbow, 90°, Aluminum, Female to Female Connection, 1" Conduit Size

  • Item # 4TZL3
  • Mfr. Model # Y-3
Capped Elbow, 90°, Aluminum, Female to Female Connection, 1" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This capped elbow features copper-free aluminum construction with an electrostatically applied powder coating finish. It is designed to change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. Smooth, integral bushings help to prevent damage to wires.
Show More Close
 

Technical Specifications

Item # 4TZL3
Mfr. Model # Y-3
UNSPSC #39121311
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Capped Elbow, 90 Degrees
Fitting Sub-Category Elbows
Connection Female to Female
Length 4"
Material Aluminum
Conduit Size 1"
Standards UL 886,UL 1203, CSA C22.2 No. 34
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close