Check Availability
  • HUBBELL KILLARK 

    2-7/8" Capped Elbow, 90°, 1/2" FNPT x 1/2" FNPT, Copper Free Aluminum

  • Item # 4TZK8
  • Mfr. Model # Y-1
2-7/8" Capped Elbow, 90°, 1/2" FNPT x 1/2" FNPT, Copper Free Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This capped elbow features copper-free aluminum construction with an electrostatically applied powder coating finish.
Show More Close
 

Technical Specifications

Item # 4TZK8
Mfr. Model # Y-1
UNSPSC #39121311
Shipping Weight 0.27 lbs
Country of Origin USA *
Item - Conduit Fitting Capped Elbow, 90 Degrees
Ends - Hazardous Fittings 1/2" FNPT x 1/2" FNPT
Overall Length - Fitting 2-7/8"
Conduit Fitting Material Copper Free Aluminum
Hazardous Location Rating Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards UL 886,UL 1203, CSA C22.2 No. 30
* This product's country of origin is subject to change

Compliance and Restrictions