Check Availability
  • HUBBELL KILLARK 

    CFL Fixture,HazLoc,84W,CF42DT/E/IN/830

  • Item # 10N096
  • Mfr. Model # VQ1F8430
CFL Fixture,HazLoc,84W,CF42DT/E/IN/830
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N096
Mfr. Model # VQ1F8430
UNSPSC #39111901
Shipping Weight 7.9 lbs
Country of Origin USA *
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
Lamp Quantity 2
Housing Finish Tan
Suggested Lamp Item No. 1PHA7
Lamp Included Yes
Ambient Temp. Range -4 Degrees F
Mounting Ceiling/Pendant/Wall
Standards Class I, Div. 2, Groups A,B,C,D / Class l, Zone 2, Groups IIC, llB, llA / Class II, Div. 1 & 2, Groups E,F,G / Class III / Suitable for wet locations / NEMA 3, 4, 4X; IP67
Item Compact Fluorescent Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms