Check Availability
  • HUBBELL KILLARK 

    Back Box, Nonmetallic, 30 Amps, Box Type: Dead End, 15° Angle

  • Item # 49ZX66
  • Mfr. Model # VRE13
Back Box, Nonmetallic, 30 Amps, Box Type: Dead End, 15° Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZX66
Mfr. Model # VRE13
UNSPSC #39121309
Shipping Weight 1.274 lbs
Country of Origin China *
Item Back Box
Box Type Dead End
Amps 30
Length 4-7/8"
Width 4-1/2"
Hub 1/2"
Angle 15 Degrees
Voltage 600VAC/250VDC
Number of Poles None
Number of Wires 0
Material Nonmetallic
Use With Appleton Powertite Series Pin and Sleeve
Includes Mounting Feet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.