Check Availability
  • HUBBELL KILLARK 

    53-13/16" x 11" x 9" Hazardous Location Linear High Bay Fixture

  • Item # 4KGR6
  • Mfr. Model # HFXE2-265-302
53-13/16" x 11" x 9" Hazardous Location Linear High Bay Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGR6
Mfr. Model # HFXE2-265-302
UNSPSC #39111901
Catalog Page 452
Shipping Weight 54.0 lbs
Country of Origin USA *
Light Technology Fluorescent
Standards Class I, Div. 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups 11B, 11A; Class II, Div. 1 & 2, Groups E, F, G; Class III, UL/CSA
Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture
Fixture Voltage 120 to 277
Max. Fixture Wattage 64.0
Lamp Watts - Fixtures 120.0
Fixture Length 53-13/16"
Fixture Width 11"
Fixture Height 9"
Fixture Housing Material Copper-Free Aluminum
Housing Finish Gray
Fixture Housing Color Gray
Number of Light Bars 2
Suggested Lamp Item No. 4PL16
Lamp Included No
Mounting Ceiling
Fixture Temp. Range -18 Degrees to 40 Degrees F
Series HFX
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms