Check Availability
  • HUBBELL KILLARK 

    52-13/16" x 23" x 10-1/8" Hazardous Location Linear High Bay Fixture

  • Item # 2PDA3
  • Mfr. Model # HFX-40T-304
52-13/16" x 23" x 10-1/8" Hazardous Location Linear High Bay Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PDA3
Mfr. Model # HFX-40T-304
UNSPSC #39111902
Catalog Page 452
Shipping Weight 45.0 lbs
Country of Origin USA *
Light Technology Fluorescent
Standards Class I, Div. 1 & 2, Groups C, D/Class I, Zones 1 & 2, Groups IIB, IIA/Class II, Div. 1 & 2, Groups E, F, G/Class III, Div. 1 & 2/NEMA 3, 4X, 7 (C, D), 9 (E, F, G)/Suitable for Wet Locations and Paint Spray Booths, UL/CSA
Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture
Fixture Voltage 120 to 277
Max. Fixture Wattage 160.0
Lamp Watts - Fixtures 40.0
Fixture Length 52-13/16"
Fixture Width 23"
Fixture Height 10-1/8"
Fixture Housing Material Copper-Free Aluminum
Housing Finish Gray
Fixture Housing Color Gray
Number of Light Bars 4
Suggested Lamp Item No. 4VC27
Lamp Included No
Mounting Ceiling
Fixture Temp. Range 0 Degrees to 104 Degrees F
Series HFX
Item Linear Fluorescent Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms