Check Availability
  • HUBBELL KILLARK 

    29-9/16" x 8-1/32" x 6-15/16" Hazardous Location Linear High Bay Fixture

  • Item # 4KGR3
  • Mfr. Model # LZ2S17230
29-9/16" x 8-1/32" x 6-15/16" Hazardous Location Linear High Bay Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KGR3
Mfr. Model # LZ2S17230
UNSPSC #39111901
Catalog Page 452
Shipping Weight 13.78 lbs
Country of Origin USA *
Light Technology Fluorescent
Standards Class I, Div. 2 groups A, B, C, D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div. 1 & 2, group E, F, G Aex nAll, Ex nAll Wet locations NEMA 4X, IP66
Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture
Fixture Voltage 120 to 277
Max. Fixture Wattage 34.0
Lamp Watts - Fixtures 120.0
Fixture Length 29-9/16"
Fixture Width 8-1/32"
Fixture Height 6-15/16"
Fixture Housing Material 316 Stainless Steel
Housing Finish Natural 316 Specification Grade Stainless
Fixture Housing Color Silver
Number of Light Bars 2
Suggested Lamp Item No. 6XT99
Lamp Included No
Mounting Ceiling
Fixture Temp. Range -18 Degrees to 40 Degrees F
Series LZ
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In