Check Availability
  • HUBBELL GAI-TRONICS 

    Weatherproof Telephone, VoIP, Silver

  • Item # 45NP20
  • Mfr. Model # 397-701
Weatherproof Telephone, VoIP, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NP20
Mfr. Model # 397-701
UNSPSC #43191508
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Weatherproof Telephone
Type (2) Button
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush Mount or Surface Mount
Voicemail No
Call Waiting No
Volume Control No
Caller ID No
Requires Power Over Ethernet or External Power Supply 36-56VDC, 200mA, A Separate or External Power Supply 36-56VDC, 200mA, Isolated Supply
Enclosure Type NEMA 3R
Features Braille "HELP" Label and "Call Received" Led Indicator, Multicast Capable (Up to 8 Addresses), Compatible with TMA (Telephone Management Application) Software, Large "Palm" Autodial Help Button, Autodial Call Button, No Additional Interface Required, Web Page Configuration, Real Time Alarm Reporting Via Email, Power Over Ethernet or Alternative 24-48VDC Supply, SIP Compatible, RJ45 LAN or WAN Direct Connection, Automatic Call Divert (Rollover), Via Memory List, (4) Inputs and (2) Outputs Per Phone, Auto Answer, ADA Compliance
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.