Check Availability
  • HUBBELL GAI-TRONICS 

    Weatherproof Telephone,NEMA 4X,Orange

  • Item # 35DW89
  • Mfr. Model # 354-001OR
Weatherproof Telephone,NEMA 4X,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Red button provides instantaneous connection to security office.
Show More Close
 

Technical Specifications

Item # 35DW89
Mfr. Model # 354-001OR
UNSPSC #43191508
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Weatherproof Telephone
Type NEMA 4X
Color Orange
Number of Handsets 1
Number of Lines 1
Ringer Yes
Speakerphone No
Mount (Type) Wall
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms