Check Availability
  • HUBBELL GAI-TRONICS 

    Weatherproof Telephone, NEMA 4X, Yellow

  • Item # 35DW88
  • Mfr. Model # 354-001YL
Weatherproof Telephone, NEMA 4X, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Red button provides instantaneous connection to security office.
Show More Close
 

Technical Specifications

Item # 35DW88
Mfr. Model # 354-001YL
UNSPSC #43191508
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Weatherproof Telephone
Type NEMA 4X
Color Yellow
Number of Handsets 1
Number of Lines 1
Ringer Yes
Speakerphone No
Mount (Type) Wall
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms