Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone Line Current Booster, Number of Channels 4, 120VAC

  • Item # 53GV97
  • Mfr. Model # 12600-403
Telephone Line Current Booster, Number of Channels 4, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV97
Mfr. Model # 12600-403
UNSPSC #43222901
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Telephone Line Current Booster
Number of Channels 4
Power Supply 120VAC
Input Voltage 85 to 264VAC @ 50/60 Hz
Provides Additional 30mA Line Current Boost
Min. Loop Current 8mA DC (LCBC Disconnected)
Max. Loop Current 40mA DC (LCBC)
Height 2"
Width 19"
Depth 9"
Mounting Rack
Operating Temp. 40 Degrees to 70 Degrees C
For Use With Analog Telephones
Includes Brackets, Cord
* This product's country of origin is subject to change

Compliance and Restrictions