Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone Line Current Booster, Number of Channels 1, 48VDC @ 250mA (unregulated)

  • Item # 19G415
  • Mfr. Model # 12600-002
Telephone Line Current Booster, Number of Channels 1, 48VDC @ 250mA (unregulated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A telephone line current booster can augment the available line current to heighten its power.
Show More Close
 

Technical Specifications

Item # 19G415
Mfr. Model # 12600-002
UNSPSC #43222901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Telephone Line Current Booster
Number of Channels 1
Power Supply 48VDC @ 250mA (unregulated)
Input Voltage 120VAC + 10% @ 60 Hz
Provides Additional 30mA Line Current Boost
Min. Loop Current 8mA DC (LCBC Disconnected)
Max. Loop Current 40mA DC (LCBC)
Height 2"
Width 3"
Depth 4-1/2"
Mounting Desktop or Rack Mount
Operating Temp. 40 Degrees to 70 Degrees C
For Use With Analog Telephones
Includes Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Mexico .

This item is restricted for international sale.