Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Analog,Orange,Surface Mount

  • Item # 53GW90
  • Mfr. Model # 354-001ORH1SK
Telephone,Analog,Orange,Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW90
Mfr. Model # 354-001ORH1SK
UNSPSC #43191509
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Orange
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Curly Cord
Enclosure Type Non-Metallic, NEMA 4X
Features 15 ft. Curly Cord, Spring Door Closure
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close