Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Ethernet, Silver, Flush Mount

  • Item # 53GW71
  • Mfr. Model # 276-700
Telephone, Ethernet, Silver, Flush Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW71
Mfr. Model # 276-700
UNSPSC #43191508
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Telephone
Type Ethernet
Color Silver
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Over Ethernet
Network Interface 10/100 mbps
Cord Type Armored Cord
Enclosure Type Stainless Steel
Features SIP Compatible
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In