Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Analog,Silver,Flush Mount

  • Item # 53GW70
  • Mfr. Model # 276-005
Telephone,Analog,Silver,Flush Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW70
Mfr. Model # 276-005
UNSPSC #43191509
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Silver
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Stainless Steel
Features SMART Operation
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close