Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Analog, Gray, Surface Mount

  • Item # 53GW49
  • Mfr. Model # 256-001AC
Telephone, Analog, Gray, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW49
Mfr. Model # 256-001AC
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Non-Metallic, Weatherproof
Features 15" Armored Cord
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions