Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Ethernet, Gray, Surface Mount

  • Item # 53GW37
  • Mfr. Model # 246-700AC
Telephone, Ethernet, Gray, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW37
Mfr. Model # 246-700AC
UNSPSC #43191508
Catalog Page 2031
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Telephone
Type Ethernet
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Over Ethernet
Network Interface 10/100 mbps
Cord Type Armored Cord
Enclosure Type Non-Metallic
Features Rugged, SIP Compatible
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions