Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Cellular,Yellow,Surface Mount

  • Item # 53GW23
  • Mfr. Model # 231-02-303J-212
Telephone,Cellular,Yellow,Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW23
Mfr. Model # 231-02-303J-212
UNSPSC #43191508
Catalog Page 2031
Shipping Weight 8.0 lbs
Country of Origin United Kingdom *
Item Telephone
Type Cellular
Color Yellow
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Supply
Cord Type Armored Cord
Enclosure Type Non-Metallic
Features (18) Buttons, IP65, Commander 3G GSM
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions